CommScope FGS-KTW1-CA FGS Vertical Kit, 2 x 1 | Graybar Store
CommScope - FGS Vertical Kit, 2 x 1 - FGS-KTW1-CA
+ / - Hover over image to Zoom
Other Views

    FGS Vertical Kit, 2 x 1

    Manufacturer: CommScope
    Manufacturer #: FGS-KTW1-CA
    SKU: 97194173
    $125.91
    Checking Pricing
         
    Quick Order:N
    Color / Finish:Yellow
    Fitting Type:Vertical
    Dimensions:2 in. x 1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-KTW1-CA
    • Dimensions 2 in. x 1 in.
    • UNSPSC 39131713
    • Color / Finish Yellow
    • Fitting Type Vertical
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® Vertical Duct Kit, 1.5 inch spacing. Yellow color. Size 2 inch x 1 inch.
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection