CommScope FGS-KT03-A4-5F Fiber Flex Tube, 2 in., Yellow | Graybar Store
     
CommScope - Fiber Flex Tube, 2 in., Yellow - FGS-KT03-A4-5F
+ / - Hover over image to Zoom
Other Views

    Fiber Flex Tube, 2 in., Yellow

    Manufacturer: CommScope
    Manufacturer #: FGS-KT03-A4-5F
    SKU: 25181384
    $162.23
    Checking Pricing
         
    Quick Order:N
    Size:2 in.
    Length:5 ft.
    Color:Yellow, Black
    Dimensions:4 in. x 4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-KT03-A4-5F
    • Color Yellow, Black
    • Dimensions 4 in. x 4 in.
    • Size 2 in.
    • UNSPSC 39131713
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: