CommScope FGS-KT03-A FGS Hose Adapter Kit, 5 ft. | Graybar Store
CommScope - FGS Hose Adapter Kit, 5 ft. - FGS-KT03-A
+ / - Hover over image to Zoom
Other Views

    FGS Hose Adapter Kit, 5 ft.

    Manufacturer: CommScope
    Manufacturer #: FGS-KT03-A
    SKU: 91023040
    $124.70
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Color / Finish:Yellow
    Fitting Type:Convoluted Tube
    Dimensions:4 in. x 4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-KT03-A
    • Dimensions 4 in. x 4 in.
    • UNSPSC 39131713
    • Color / Finish Yellow
    • Fitting Type Convoluted Tube
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    FiberGuide® Dual 2 inch Flex Tube Attachment, 4 in x 4 in, (2) 5 ft length. Yellow Color.
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection