CommScope FGS-ISLAND-F Fiber Raceway Fitting, Fiber Raceway Drop Kit, 12 x 4 in, Acrylnitril Butadien Styrol (ABS), 19.3 x 13.7 x 4 in, 19.3 in L | Graybar Store
     
CommScope - Fiber Raceway Fitting, Fiber Raceway Drop Kit, 12 x 4 in, Acrylnitril Butadien Styrol (ABS), 19.3 x 13.7 x 4 in, 19.3 in L - FGS-ISLAND-F
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Fiber Raceway Drop Kit, 12 x 4 in, Acrylnitril Butadien Styrol (ABS), 19.3 x 13.7 x 4 in, 19.3 in L

    Manufacturer: CommScope
    Manufacturer #: FGS-ISLAND-F
    SKU: 25110825
    $299.05
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):4
    Fitting Type:Fiber Raceway Drop Kit
    Size:12 x 4 in
    Material:Acrylnitril Butadien Styrol (ABS)
    Dimensions:19.3 x 13.7 x 4 in
    Length:19.3 in
    Width (Inches):13.7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-ISLAND-F
    • Color Yellow
    • Dimensions 19.3 x 13.7 x 4 in
    • Size 12 x 4 in
    • UNSPSC 39131700
    • Fitting Type Fiber Raceway Drop Kit
    • Height (Inches) 4
    • Length 19.3 in
    • Width (Inches) 13.7
    • Material Acrylnitril Butadien Styrol (ABS)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® Island T, 4 in x 12 in, yellow
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection;FiberGuide maintains a minimum bend radius throughout the entire system, regardless the system size;FiberGuide is an optical raceway system for central office, mobile switching center and data center applications;Engineers and installers can benefit from the large suite of available FiberGuide design tools