CommScope FGS-HNTP-H-5/8 Fiber Raceway Fitting, Fiber Raceway Support Mounting Kit, 24 x 4 in, 31.3 W x 0.5 H in, 31.3 in. W, Black, 0.5 in. H | Graybar Store
     
CommScope - Fiber Raceway Fitting, Fiber Raceway Support Mounting Kit, 24 x 4 in, 31.3 W x 0.5 H in, 31.3 in. W, Black, 0.5 in. H - FGS-HNTP-H-5/8
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Fiber Raceway Support Mounting Kit, 24 x 4 in, 31.3 W x 0.5 H in, 31.3 in. W, Black, 0.5 in. H

    Manufacturer: CommScope
    Manufacturer #: FGS-HNTP-H-5/8
    SKU: 25101850
    $112.65
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Fiber Raceway Support Mounting Kit
    Size:24 x 4 in
    Dimensions:31.3 W x 0.5 H in
    Height:0.5 in.
    Width:31.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-HNTP-H-5/8
    • Color Black
    • Dimensions 31.3 W x 0.5 H in
    • Size 24 x 4 in
    • UNSPSC 43223300
    • Fitting Type Fiber Raceway Support Mounting Kit
    • Height 0.5 in.
    • Width 31.3 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® New Threaded Rod Bracket Kit, 5/8 for 4 x 24 System
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection;FiberGuide maintains a minimum bend radius throughout the entire system, regardless the system size;FiberGuide is an optical raceway system for central office, mobile switching center and data center applications;Engineers and installers can benefit from the large suite of available FiberGuide design tools