CommScope FGS-HNTP-F-5/8 Fiber Raceway Fitting, Trapeze Bracket Kit, Acrylnitril Butadien Styrol (ABS), 18 W x 2 H in, 18 in. W, 2 in. H | Graybar Store
     
CommScope - Fiber Raceway Fitting, Trapeze Bracket Kit, Acrylnitril Butadien Styrol (ABS), 18 W x 2 H in, 18 in. W, 2 in. H - FGS-HNTP-F-5/8
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Trapeze Bracket Kit, Acrylnitril Butadien Styrol (ABS), 18 W x 2 H in, 18 in. W, 2 in. H

    Manufacturer: CommScope
    Manufacturer #: FGS-HNTP-F-5/8
    SKU: 25101849
    $55.35
    Checking Pricing
         
    Quick Order:Y
    Fitting Type:Trapeze Bracket Kit
    Material:Acrylnitril Butadien Styrol (ABS)
    Additional Features:FiberGuide Products are Designed and Manufactured to Ensure Total Off-Frame Fiber Cable Protection
    Dimensions:18 W x 2 H in
    Height:2 in.
    Width:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-HNTP-F-5/8
    • Dimensions 18 W x 2 H in
    • UNSPSC 39131713
    • Additional Features FiberGuide Products are Designed and Manufactured to Ensure Total Off-Frame Fiber Cable Protection
    • Fitting Type Trapeze Bracket Kit
    • Height 2 in.
    • Width 18 in.
    • Material Acrylnitril Butadien Styrol (ABS)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® Trapeze Bracket kit, 5/8 for 4 x 12 System
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection;FiberGuide maintains a minimum bend radius throughout the entire system, regardless the system size;FiberGuide is an optical raceway system for central office, mobile switching center and data center applications