CommScope FGS-HLBK Fiber Raceway Fitting, L Bay Support Bracket Kit, Acrylnitril Butadien Styrol (ABS), 6.7 in L | Graybar Store
     
CommScope - Fiber Raceway Fitting, L Bay Support Bracket Kit, Acrylnitril Butadien Styrol (ABS), 6.7 in L - FGS-HLBK
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, L Bay Support Bracket Kit, Acrylnitril Butadien Styrol (ABS), 6.7 in L

    Manufacturer: CommScope
    Manufacturer #: FGS-HLBK
    SKU: 91023080
    $29.65
    Checking Pricing
         
    Quick Order:Y
    Fitting Type:L Bay Support Bracket Kit
    Material:Acrylnitril Butadien Styrol (ABS)
    Additional Features:FiberGuide Products are Designed and Manufactured to Ensure Total Off-Frame Fiber Cable Protection
    Length:6.7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-HLBK
    • UNSPSC 39131713
    • Additional Features FiberGuide Products are Designed and Manufactured to Ensure Total Off-Frame Fiber Cable Protection
    • Fitting Type L Bay Support Bracket Kit
    • Length 6.7 in.
    • Material Acrylnitril Butadien Styrol (ABS)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® L Bay Support Bracket Kit for 2 x 6,4 x 4 and 4 x 6 System
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection;FiberGuide maintains a minimum bend radius throughout the entire system, regardless the system size;FiberGuide is an optical raceway system for central office, mobile switching center and data center applications