CommScope FGS-HETR-5/8 FSG Exist Threaded Rod Management, 5/8 in., Black | Graybar Store
     
CommScope - FSG Exist Threaded Rod Management, 5/8 in., Black - FGS-HETR-5/8
+ / - Hover over image to Zoom
Other Views

    FSG Exist Threaded Rod Management, 5/8 in., Black

    Manufacturer: CommScope
    Manufacturer #: FGS-HETR-5/8
    SKU: 91023081
    $60.89
    Checking Pricing
         
    Quick Order:N
    Size:12 in. x 4 in.
    Length:16.5 in.
    Dimensions:12 in. x 4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-HETR-5/8
    • Dimensions 12 in. x 4 in.
    • Size 12 in. x 4 in.
    • UNSPSC 39131713
    • Length 16.5 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® Modified Existing Threaded Rod Bracket Kit, 5/8 inch for 2 x 6, 4 x 4, 4 x 6 System. Color Black 2.01 inch width x 6.14 inch H x 10.8 inch length.
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection