Sensaphone FGD-0049-B Detector, 6.5 Dia. x 2.6 D in, 40 to 100 °F, AC Power, 120 V | Graybar Store
     
Sensaphone - Detector, 6.5 Dia. x 2.6 D in, 40 to 100 °F, AC Power, 120 V - FGD-0049-B
+ / - Hover over image to Zoom
Other Views

    Detector, 6.5 Dia. x 2.6 D in, 40 to 100 °F, AC Power, 120 V

    Manufacturer: Sensaphone
    Manufacturer #: FGD-0049-B
    SKU: 25819668
    $101.25
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage (Volts):120
    Purpose:Photo Electric Smoke Detector
    Dimensions:6.5 Dia. x 2.6 D in
    Temp. Rating:40 to 100 °F
    Power Source:AC Power
    Use With:Commercial, Residential
    Additional Features:90dba Audible Horn Is Included, Connect Up To Six Smoke Detector Sensors To One Sensaphone Input
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensaphone
    • Manufacturer # FGD-0049-B
    • Dimensions 6.5 Dia. x 2.6 D in
    • Voltage (Volts) 120
    • Application Photo Electric Smoke Detector
    • Additional Features 90dba Audible Horn Is Included, Connect Up To Six Smoke Detector Sensors To One Sensaphone Input
    • Power Source AC Power
    • Purpose Photo Electric Smoke Detector
    • Temp. Rating 40 to 100 °F
    • Use With Commercial, Residential
    • ECCN EAR99
    Product Overview:
    Detector, Photo Electric Smoke Detector, 6.5 Dia. x 2.6 D in, 40 to 100 °F, AC Power, Commercial, Residential