Rubbermaid FG450088BEIG Utility Cart, 4500, Beige, 39 x 17.9 x 33.2 in, 500 lb Load Capacity, Polypropylene | Graybar Store
     
Rubbermaid - Utility Cart, 4500, Beige, 39 x 17.9 x 33.2 in, 500 lb Load Capacity, Polypropylene - FG450088BEIG
+ / - Hover over image to Zoom
Other Views

    Utility Cart, 4500, Beige, 39 x 17.9 x 33.2 in, 500 lb Load Capacity, Polypropylene

    Manufacturer: Rubbermaid
    Manufacturer #: FG450088BEIG
    SKU: 98410011
    $313.65
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Brand or Series:4500 Series
    Color:Beige
    Dimensions:39 x 17.9 x 33.2 in
    Load Capacity:500 lb
    Material:Polypropylene
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rubbermaid
    • Manufacturer # FG450088BEIG
    • Color Beige
    • Dimensions 39 x 17.9 x 33.2 in
    • UNSPSC 24101501
    • Brand or Series 4500 Series
    • Material Polypropylene
    • ECCN EAR99
    • Country of Origin US - USA
    • Load Capacity 500 lb
    Product Overview:
    4500-88 HD 2-Shelf Utility Cart w/Lipped Shelf (Small)
    Sturdy structural foam construction won’t rust, dent, chip or peel;Rounded corners protect walls and furniture;Lightweight and maneuverable;Large 4 (10.2 cm) non-marking swivel casters;Sturdy, structural foam construction won’t rust, dent, chip or peel;Large, non-marking casters;Ergonomically designed push handle provides optimum hand placement and push height improving control and worker safety;Molded-in storage compartments, holsters, hooks, and notches;Molded-in customizable fittings;High density structural resin construction;Easy-access bottom shelf;Best-in-class casters to meet the most demanding environments