Jameson FG-6PKG-1 1.25 in. Bypass Pruner with 13 in. Pruning Saw and 2 Fiberglass Poles | Graybar Store
     
Jameson - 1.25 in. Bypass Pruner with 13 in. Pruning Saw and 2 Fiberglass Poles - FG-6PKG-1
+ / - Hover over image to Zoom
Other Views

    1.25 in. Bypass Pruner with 13 in. Pruning Saw and 2 Fiberglass Poles

    Manufacturer: Jameson
    Manufacturer #: FG-6PKG-1
    SKU: 25570176
    $203.86
    Checking Pricing
         
    Quick Order:Y
    Tool Application:Tree Pruning
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # FG-6PKG-1
    • Type Cutters
    Product Overview:
    Jameson FG-6PKG-1 FG-Series Manual Pole Saw and Tree Pruner with Two 6-Foot Fiberglass Poles
    Versatile 2-pole landscape system with easy-change aluminum ferrules. Fixed pulley tree pruner offers a 1.25 in. side-cut capacity. Barracuda saw blade features impulse-hardened teeth for quick cuts with less wear. Includes tree pruner, 20 ft. pruning rope, pole adapter, pole saw head, 13 in. tri-cut saw blade, 6 ft. extension pole and 6 ft. base pole.