Panduit FFWC4X4YL Fiber Raceway Fitting, Cross, 4 x 4 in, ABS, 15.50 x 15.50 x 4.10 in, 15.5 in L, 15.5 in. W, Yellow, 4.1 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Cross, 4 x 4 in, ABS, 15.50 x 15.50 x 4.10 in, 15.5 in L, 15.5 in. W, Yellow, 4.1 in. H - FFWC4X4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Cross, 4 x 4 in, ABS, 15.50 x 15.50 x 4.10 in, 15.5 in L, 15.5 in. W, Yellow, 4.1 in. H

    Manufacturer: Panduit
    Manufacturer #: FFWC4X4YL
    SKU: 22110111
    $136.62
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):4.1
    Fitting Type:Cross
    Size:4 x 4 in
    Material:ABS
    Dimensions:15.50 x 15.50 x 4.10 in
    Length:15.5 in
    Width (Inches):15.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FFWC4X4YL
    • Color Yellow
    • Dimensions 15.50 x 15.50 x 4.10 in
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Fitting Type Cross
    Product Overview:
    Four Way Cross Fitting