ABB (Thomas and Betts) FFPT4-ALM Poke-Thru Assemblies, Aluminum, 1-1/4 in., 3/4 in., 4 in. | Graybar Store
     
ABB (Thomas and Betts) - Poke-Thru Assemblies, Aluminum, 1-1/4 in., 3/4 in., 4 in. - FFPT4-ALM
+ / - Hover over image to Zoom
Other Views

    Poke-Thru Assemblies, Aluminum, 1-1/4 in., 3/4 in., 4 in.

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: FFPT4-ALM
    SKU: 25109372
    $376.74
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Aluminum
    Conduit Entry (Inches):3/4, 1-1/4
    Core Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # FFPT4-ALM
    • Color Aluminum
    • UNSPSC 39121328
    • Conduit Entry (Inches) 3/4, 1-1/4
    Product Overview:
    Poke-Through Furniture Feed Base Unit, 4 Inch Drill Size, 18 Inch Length, Hub Size 3/4 Inch and 1-1/4 Inch, Galvanized Steel, with Brushed Aluminum Cover with 7-1/4 Inch Diameter
    Capacity: 3/4 Inch hub for power wiring and 1-1/4 Inch hub for communications cabling, plugs are included;Solid brass and aluminum finishes provide superior aesthetics and durability;Integral junction box features (5) - 1/2 Inch and (5) - 3/4 Inch knockouts