RAB Lighting FFLED52T RAB, Floodlight, LED, 52W, 120V, 208V, 240V, 277V, Trunnion, 6935 lm Lumens, 100000, 5000K, Bronze | Graybar Store
     
RAB Lighting - RAB, Floodlight, LED, 52W, 120V, 208V, 240V, 277V, Trunnion, 6935 lm Lumens, 100000, 5000K, Bronze - FFLED52T
+ / - Hover over image to Zoom
Other Views

    RAB, Floodlight, LED, 52W, 120V, 208V, 240V, 277V, Trunnion, 6935 lm Lumens, 100000, 5000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: FFLED52T
    SKU: 25803870
    $425.68
    Checking Pricing
         
    Quick Order:Y
    Wattage:52 W
    Voltage Rating:120, 208, 240 and 277V
    Mounting Type:Trunnion Mount
    Lumens:6935 Lumens
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FFLED52T
    • Housing Color Bronze
    • Additional Features Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 6935 Lumens
    • Mounting Type Trunnion Mount
    • Wattage 52 W
    • Voltage Rating 120, 208, 240 and 277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RAB, Flood Light, LED, 52 W, 120 V, 208 V, 240 V, 277 V, Trunnion, 6935 lm, 100000 h, 5000 K
    Ultra efficient LED and optical design;Replaces 175W MH floodlights;100,000 hour life based on LM-80 tests;Air-flow technology heatsink;5-Year, No-Compromise Warranty