RAB Lighting FFLED52SF 52W COOL LED FLOOD BRNZ W/SLIPFITTER | Graybar Store
     
RAB Lighting - 52W COOL LED FLOOD BRNZ W/SLIPFITTER - FFLED52SF
+ / - Hover over image to Zoom
Other Views

    52W COOL LED FLOOD BRNZ W/SLIPFITTER

    Manufacturer: RAB Lighting
    Manufacturer #: FFLED52SF
    SKU: 25803869
    $425.68
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Lamp Life (hours):100000
    Lumens:5496
    Voltage Rating:120V, 208V, 240V, 277V
    Wattage:52
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FFLED52SF
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 5496
    • Wattage 52
    • Voltage Rating 120V, 208V, 240V, 277V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FUTURE FLOOD 52W LED COOL SLIPFITTER ON-OFF 7X6 BRONZE