RAB Lighting FFLED52 LED FLOOD 52W 5000K BRONZE | Graybar Store
     
RAB Lighting - LED FLOOD 52W 5000K BRONZE - FFLED52
+ / - Hover over image to Zoom
Other Views

    LED FLOOD 52W 5000K BRONZE

    Manufacturer: RAB Lighting
    Manufacturer #: FFLED52
    SKU: 25803868
    $348.92
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Lamp Life (hours):100000
    Lumens:5496
    Voltage Rating:120V, 208V, 240V, 277V
    Wattage:52
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FFLED52
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 5496
    • Wattage 52
    • Voltage Rating 120V, 208V, 240V, 277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FUTURE FLOOD 52W LED COOL ARM ON-OFF 7X6 BRONZE