RAB Lighting FFLED26SF RAB, Floodlight, LED, 26W, 120V, 208V, 240V, 277V, Slipfitter, 4131 lm Lumens, 100000, 5000K, Bronze | Graybar Store
     
RAB Lighting - RAB, Floodlight, LED, 26W, 120V, 208V, 240V, 277V, Slipfitter, 4131 lm Lumens, 100000, 5000K, Bronze - FFLED26SF
+ / - Hover over image to Zoom
Other Views

    RAB, Floodlight, LED, 26W, 120V, 208V, 240V, 277V, Slipfitter, 4131 lm Lumens, 100000, 5000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: FFLED26SF
    SKU: 25803866
    $366.36
    Checking Pricing
         
    Quick Order:Y
    Wattage:26 W
    Voltage Rating:120 V, 208 V, 240 V, 277 V
    Mounting Type:Slipfitter
    Lumens:4131 lm
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FFLED26SF
    • Housing Color Bronze
    • Additional Features Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 4131 lm
    • Mounting Type Slipfitter
    • Wattage 26 W
    • Voltage Rating 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RAB, Flood Light, LED, 26 W, 120 V, 208 V, 240 V, 277 V, Slipfitter, 4131 lm, 100000 h, 5000 K
    Ultra efficient LED and optical design;Replaces 100W MH floodlights;100,000 hour life based on LM-80 tests;Air-flow technology heatsink;5-Year, No-Compromise Warranty