RAB Lighting FFLED18NW 18W LED FLOOD 3500K WHITE | Graybar Store
     
RAB Lighting - 18W LED FLOOD 3500K WHITE - FFLED18NW
+ / - Hover over image to Zoom
Other Views

    18W LED FLOOD 3500K WHITE

    Manufacturer: RAB Lighting
    Manufacturer #: FFLED18NW
    SKU: 25400757
    $269.14
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FFLED18NW
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    18W LED FLOOD 3500K WHITE