RAB Lighting FFLED18DC LED FLOOD 18W 12V 24V DC BRNZ | Graybar Store
     
RAB Lighting - LED FLOOD 18W 12V 24V DC BRNZ - FFLED18DC
+ / - Hover over image to Zoom
Other Views

    LED FLOOD 18W 12V 24V DC BRNZ

    Manufacturer: RAB Lighting
    Manufacturer #: FFLED18DC
    SKU: 25852762
    $303.56
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FFLED18DC
    • Lamp Type LED
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Future Flood 18W Cool LED 12V 24V DC Bronze