RAB Lighting FFLED18/PC FLOOD 18W COOL LED 120V W/PHOTO CELL BRZ | Graybar Store
     
RAB Lighting - FLOOD 18W COOL LED 120V W/PHOTO CELL BRZ - FFLED18/PC
+ / - Hover over image to Zoom
Other Views

    FLOOD 18W COOL LED 120V W/PHOTO CELL BRZ

    Manufacturer: RAB Lighting
    Manufacturer #: FFLED18/PC
    SKU: 25700465
    $226.80
    Checking Pricing
         
    Wattage:18W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FFLED18/PC
    • Lamp Type LED
    • Wattage 18W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FUTURE FLOOD 18W COOL LED AND 120V PC BRONZE