Viavi FFL-100 Visual Fault Locator, Ruggedized, 2.5mm and 1.25mm | Graybar Store
     
Viavi - Visual Fault Locator, Ruggedized, 2.5mm and 1.25mm - FFL-100
+ / - Hover over image to Zoom
Other Views

    Visual Fault Locator, Ruggedized, 2.5mm and 1.25mm

    Manufacturer: Viavi
    Manufacturer #: FFL-100
    SKU: 25214089
    $359.92
    Checking Pricing
         
    Power Source:(2) AAA Batteries
    Product Includes:universal 1.25 mm adapter and soft carrying case
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Viavi
    • Manufacturer # FFL-100
    • UNSPSC 41113700
    • Power Source (2) AAA Batteries
    • Product Includes universal 1.25 mm adapter and soft carrying case
    • Country of Origin CN - China
    Product Overview:
    Visual Fault Locator, Ruggedized, 2.5mm and 1.25mm
    Compact, ergonomic design for ultimate portability. Visible wavelength is 650 nm. High powered laser (1 mW) for singlemode (> 7 km) and multimode (> 5 km) connectors. Continous or Flash Illimination. Universal connector interface for quick and easy connection.