Great Lakes Case and Cabinet FFKN12-A1 Fan Assembly and Exhaust Filter, 230 CFM | Graybar Store
     
Great Lakes Case and Cabinet - Fan Assembly and Exhaust Filter, 230 CFM - FFKN12-A1
+ / - Hover over image to Zoom
Other Views

    Fan Assembly and Exhaust Filter, 230 CFM

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: FFKN12-A1
    SKU: 25391108
    $524.32
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:115V, 230 CFM, 52/54 dB(A), Fan Assembly (includes Filter) and Exhaust Filter
    Air Volume (CFM):230 CFM
    Voltage (Volts):115V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # FFKN12-A1
    • Voltage (Volts) 115V
    • Type Fan Assembly and Exhaust Filter
    • UNSPSC 43221700
    • Additional Features 115V, 230 CFM, 52/54 dB(A), Fan Assembly (includes Filter) and Exhaust Filter
    • Air Volume (CFM) 230 CFM
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fan Assembly and Exhaust Filter, 115V, 230 CFM, 52/54 dB(A), Fan Assembly (includes Filter) and Exhaust Filter