RAB Lighting FF50 50W HPS FLOOD & LAMP | Graybar Store
     
RAB Lighting - 50W HPS FLOOD & LAMP - FF50
+ / - Hover over image to Zoom
Other Views

    50W HPS FLOOD & LAMP

    Manufacturer: RAB Lighting
    Manufacturer #: FF50
    SKU: 94018570
    $92.55
    Checking Pricing
         
    Housing Color:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FF50
    • Housing Color Bronze
    • UNSPSC 39111611
    • Lamp Type ED17
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FUTURE FLOOD 50W HPS 120V NPF AND LAMP BRONZE