Belden FF4U06LD Crimp, Multimode (OM4), Black, 6, Erika Violet, 60 per Package, LC, Ceramic, Zirconia-Ceramic, Pullout | Graybar Store
     
Belden - Crimp, Multimode (OM4), Black, 6, Erika Violet, 60 per Package, LC, Ceramic, Zirconia-Ceramic, Pullout - FF4U06LD
+ / - Hover over image to Zoom
Other Views

    Crimp, Multimode (OM4), Black, 6, Erika Violet, 60 per Package, LC, Ceramic, Zirconia-Ceramic, Pullout

    Manufacturer: Belden
    Manufacturer #: FF4U06LD
    SKU: 25725398
    $51.60
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM4)
    Color:Black
    No. of Ports:6
    Adapter Housing Color:Violet
    Packaging:60 per Package
    Adapter Type:LC
    Insert Material:Ceramic
    Sleeve Type:Zirconia Ceramic
    Adapter Type Front:Pullout
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # FF4U06LD
    • Color Black
    • Termination Style Crimp
    • No. of Ports 6
    • Adapter Housing Color Violet
    • Adapter Type LC
    • Adapter Type Front Pullout
    • Fiber Category Multimode (OM4)
    • Insert Material Ceramic
    • Sleeve Type Zirconia Ceramic
    • Packaging 60 per Package
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Crimp, Multimode (OM4), Black, 6, Erika Violet, 60 per Package, LC, Ceramic, Zirconia-Ceramic, Pullout