RAB Lighting FF100 100W HPS FLOOD & LAMP | Graybar Store
     
RAB Lighting - 100W HPS FLOOD & LAMP - FF100
+ / - Hover over image to Zoom
Other Views

    100W HPS FLOOD & LAMP

    Manufacturer: RAB Lighting
    Manufacturer #: FF100
    SKU: 94018572
    $92.55
    Checking Pricing
         
    Housing Color:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FF100
    • Housing Color Bronze
    • UNSPSC 39111611
    • Lamp Type ED17
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FUTURE FLOOD 100W HPS 120V NPF AND LAMP BRONZE