Intermatic FF6HH FF Commercial Series Timer with holder, 6 hour, SPST | Graybar Store
     
Intermatic - FF Commercial Series Timer with holder, 6 hour, SPST - FF6HH
+ / - Hover over image to Zoom
Other Views

    FF Commercial Series Timer with holder, 6 hour, SPST

    Manufacturer: Intermatic
    Manufacturer #: FF6HH
    SKU: 91011917
    $49.22
    Checking Pricing
         
    Voltage (Volts):125-277
    Time Cycle:6 hr
    Switch Type:SPST
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FF6HH
    • Voltage (Volts) 125-277
    • Application Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
    • Type Commercial Spring Wound Auto-Off
    • UNSPSC 39122208
    • Connection Type Teeter Type
    • Contact Configuration 1 NO
    • No. of Poles 1
    • Switch Type SPST
    • Time Cycle 6 hr
    • SKU Spec Sheet
      FF6HH Spec Sheet
    • ECCN EAR99
    • Country of Origin TN - Tunisia
    Product Overview:
    6 Hour 20 amp SPST comerical series timer w/ hold for continuous duty, clock voltage 125-277V.
    Fits standard 2 - 1/2 inch deep junction box. Resistive Wattage is 20 Amp 125 VAC 50/60; 10 Amp 250 VAC 50/60; 10 Amp 277 VAC 50/60; Tungsten Wattage is 7 Amp 125 VAC. Product features 1 @ 125V, 2 @ 250 V motor.