Bussmann (Eaton) FWP-50A22F FWP Series Ferrule Style High Speed Fuse, 50A, 690VAC/700VAC (IEC/UL), 500VDC, 22 x 58mm | Graybar Store
     
Bussmann (Eaton) - FWP Series Ferrule Style High Speed Fuse, 50A, 690VAC/700VAC (IEC/UL), 500VDC, 22 x 58mm - FWP-50A22F
+ / - Hover over image to Zoom
Other Views

    FWP Series Ferrule Style High Speed Fuse, 50A, 690VAC/700VAC (IEC/UL), 500VDC, 22 x 58mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWP-50A22F
    SKU: 95004239
    $82.86
    Checking Pricing
         
    Amps:50A
    Voltage Rating:690V/700V (IEC/UL)
    Interrupt Rating:200 kA (RMS Symmetrical); 50 kA at 500 V DC
    Additional Features:Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard:CE; UL
    Connection:Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWP-50A22F
    • UNSPSC 39121628
    • Additional Features Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    • Amps 50A
    • Fuse Dimension 7/8 Dia. x 2-9/32 in. L
    • Fuse Type High-Speed Ferrule Fuse
    • Voltage Rating 690V/700V (IEC/UL)
    • Connection Ferrule End
    • Interrupt Rating 200 kA (RMS Symmetrical); 50 kA at 500 V DC
    • Standard CE; UL
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Eaton® Bussmann Series Ferrule, Amps: 50 A, DC Common Bus; DC Drives; Power Converters/Rectifiers; Reduced Voltage Starters, High Speed Ferrule Fuse, CE; UL, Voltage Rating: 690 (IEC) V AC; 700 (UL) V AC