Crouse Hinds (Eaton) 970F Feraloy® Iron Alloy Form 7 Wedgenut Conduit Body Cover With Integral Gasket, 3-1/2 to 4 Inch | Graybar Store
     
Crouse Hinds (Eaton) - Feraloy® Iron Alloy Form 7 Wedgenut Conduit Body Cover With Integral Gasket, 3-1/2 to 4 Inch - 970F
+ / - Hover over image to Zoom
Other Views

    Feraloy® Iron Alloy Form 7 Wedgenut Conduit Body Cover With Integral Gasket, 3-1/2 to 4 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 970F
    SKU: 88067962
    $55.19
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):3-1/2 to 4
    Color / Finish:Metallic
    Use With:Form 7 Conduit Body
    Size:3-1/2 in. to 4 in.
    Brand or Series:Feraloy Iron Alloy
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 970F
    • Size 3-1/2 in. to 4 in.
    • Application Conduit
    • UNSPSC 39121302
    • Brand or Series Feraloy Iron Alloy
    • Color / Finish Metallic
    • Connection Type Screw
    • Materials Feraloy Iron Alloy
    • Trade Size (Inches) 3-1/2 to 4
    • Use With Form 7 Conduit Body
    • SKU Spec Sheet
      970F Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3-1/2 and 4 inch wedgenut cast iron Form 7 cover. Wedge nut design facilitates installation and removal. Nuts are held captive in cover. Covers can be used with or without gaskets.
    Feraloy® Iron Alloy Form 7 Wedgenut Conduit Body Cover