Crouse Hinds (Eaton) 370FG Feraloy® Iron Alloy Form 7 Wedgenut Conduit Body Cover With Integral Gasket, 1 Inch | Graybar Store
     
Crouse Hinds (Eaton) - Feraloy® Iron Alloy Form 7 Wedgenut Conduit Body Cover With Integral Gasket, 1 Inch - 370FG
+ / - Hover over image to Zoom
Other Views

    Feraloy® Iron Alloy Form 7 Wedgenut Conduit Body Cover With Integral Gasket, 1 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 370FG
    SKU: 22080409
    $18.29
    Checking Pricing
         
    Trade Size (Inches):1
    Color / Finish:Metallic
    Use With:Conduit
    Size:1 in.
    Brand or Series:Form 7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 370FG
    • Size 1 in.
    • Application Conduit
    • UNSPSC 39121302
    • Brand or Series Form 7
    • Color / Finish Metallic
    • Connection Type Screw
    • Materials Feraloy Iron Alloy
    • Trade Size (Inches) 1
    • Use With Conduit
    • SKU Spec Sheet
      370FG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 in. Feraloy® iron alloy Form 7 Wedgenut conduit body cover with integral gasket.