TPI Corporation FEP76481RA Hazardous Location T-2A Series Wall Convector, Cabinet Style, Single Phase, 7600W, 25938 BTU, 480V, 15.8A | Graybar Store
     
TPI Corporation - Hazardous Location T-2A Series Wall Convector, Cabinet Style, Single Phase, 7600W, 25938 BTU, 480V, 15.8A - FEP76481RA
+ / - Hover over image to Zoom
Other Views

    Hazardous Location T-2A Series Wall Convector, Cabinet Style, Single Phase, 7600W, 25938 BTU, 480V, 15.8A

    Manufacturer: TPI Corporation
    Manufacturer #: FEP76481RA
    SKU: 22040215
    $2,004.44
    Checking Pricing
         
    Amperage:15.8A
    Phase:1
    Size:58 Length X 9 Width X 18 Height IN
    Voltage Rating:480V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # FEP76481RA
    • Size 58 Length X 9 Width X 18 Height IN
    • Type Cabinet Style
    • Amperage 15.8A
    • UNSPSC 40101821
    • Materials Steel
    • Mounting Wall Mount
    • Phase 1
    • Voltage Rating 480V
    • SKU Spec Sheet
      FEP76481RA Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hazardous Location Wall Convector, Cabinet Style, 480V, 1 PH, 15.8 AMP, Steel Housing Material, Wall Mounting, Dimensions- 58 Length X 9 Width X 18 Height IN, 7600 WTT, BTU Rating- 25938, Grey