L. H. Dottie FENWS12112 1/2 x 1-1/2 in. Stainless Steel Fender Washers (100) | Graybar Store
     
L. H. Dottie - 1/2 x 1-1/2 in. Stainless Steel Fender Washers (100) - FENWS12112
+ / - Hover over image to Zoom
Other Views

    1/2 x 1-1/2 in. Stainless Steel Fender Washers (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FENWS12112
    SKU: 25690492
    $0.74
    Checking Pricing
         
    Size:1/2 x 1-1/2 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FENWS12112
    • Size 1/2 x 1-1/2 in.
    • Materials Stainless Steel
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Stainless steel 1/2 x 1-1/2 in. general purpose fender washers. Package of 100.
    Dottie fender washers are for general purpose applications and provide a large load-bearing surface. Stainless steel material resists corrosion.