L. H. Dottie Fender Washer Steel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - Fender Washer Steel
+ / - Hover over image to Zoom
Other Views

    Fender Washer Steel

    Manufacturer: L. H. Dottie
         

    Fender washers are for general purpose applications. Provides a large load bearing surface.

    • Manufacturer L. H. Dottie
    • Materials Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Size
    Packaging
    Price
    FENW12112US
    25542196
    1/2 x 1-1/2 in.
    100
    $0.21 / EA
    SKU
    25542196
    Size
    1/2 x 1-1/2 in.
    Packaging
    100
    $0.21 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FENW14114US
    25542221
    1/4 x 1-1/4 in.
    100
    $0.15 / EA
    SKU
    25542221
    Size
    1/4 x 1-1/4 in.
    Packaging
    100
    $0.15 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FENW38114US
    25542195
    3/8 x 1-1/4 in.
    100
    $0.18 / EA
    SKU
    25542195
    Size
    3/8 x 1-1/4 in.
    Packaging
    100
    $0.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock