Phoenix Contact 2775016 Multi-Conductor Terminal Block, Screw Connection, 630V, 32A, 24-10 AWG, 6.2mm W, Grey | Graybar Store
     
Phoenix Contact - Multi-Conductor Terminal Block, Screw Connection, 630V, 32A, 24-10 AWG, 6.2mm W, Grey - 2775016
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Terminal Block, Screw Connection, 630V, 32A, 24-10 AWG, 6.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 2775016
    SKU: 99536156
    $4.61
    Checking Pricing
         
    Color:Grey
    No. of Levels:1
    Width (mm):6.2 mm
    AWG Range:24 - 10
    Mounting Type:NS35/7,5, NS35/15, NS32
    No. of Connections:4
    Rated Current:32A
    Rated Voltage:630V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2775016
    • Color Grey
    • Type Multi-Conductor
    • UNSPSC 39121410
    • Connection Type Screw
    • Mounting Type NS35/7,5, NS35/15, NS32
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • ECCN EAR99
    • Country of Origin CN - China
    • No. of Connections 4
    • AWG Range 24 - 10
    • Rated Current 32A
    • Rated Voltage 630V
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 47 (NS 35/7,5 ) mm; 52 (NS 32) mm; 54.5 (NS 35/15) mm, Amperage Rating: 32 A