Federal Signal LSBS Federal Signal Litestak® LSS Series Non-flashing status indicator base | Graybar Store
     
Federal Signal - Federal Signal Litestak® LSS Series Non-flashing status indicator base - LSBS
+ / - Hover over image to Zoom
Other Views

    Federal Signal Litestak® LSS Series Non-flashing status indicator base

    Manufacturer: Federal Signal
    Manufacturer #: LSBS
    SKU: 95004180
    $65.80
    Checking Pricing
         
    Use With:Surface mount
    Voltage Rating:120V
    Size (Inches):4-3/8 D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # LSBS
    • UNSPSC 39111700
    • Size (Inches) 4-3/8 D
    • Use With Surface mount
    • Voltage Rating 120V
    • SKU Spec Sheet
      LSBS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4-3/8 inch Dia. Litestak base 120VAC surface mount. Includes Mounting Ring and Gasket, For 3T950, 3T951, 3T952, 3T953, 3T954, Requires 2 3/8 Inch Diameter Hole in Mounting Surface. Indoor use only.