Crouse Hinds (Eaton) FECS75DC Combination Coupling, Zinc Die Cast, Set-Screw EMT to Clamp Flexible Metal Conduit, 3/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Combination Coupling, Zinc Die Cast, Set-Screw EMT to Clamp Flexible Metal Conduit, 3/4 in. - FECS75DC
+ / - Hover over image to Zoom
Other Views

    Combination Coupling, Zinc Die Cast, Set-Screw EMT to Clamp Flexible Metal Conduit, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FECS75DC
    SKU: 25523014
    $5.57
    Checking Pricing
         
    Additional Features:Weight 36 Lb per 100
    Standard:UL
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FECS75DC
    • Size 3/4 in.
    • Type Set Screw, Squeeze
    • UNSPSC 39121311
    • Additional Features Weight 36 Lb per 100
    Product Overview:
    Combination coupling is used to join 3/4 inch EMT conduit via set-screw to 3/4 inch flexible metallic conduit via clamp.