Crouse Hinds (Eaton) FECS50DC Combination Coupling, Zinc Die Cast, Set-Screw EMT to Clamp Flexible Metal Conduit, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Combination Coupling, Zinc Die Cast, Set-Screw EMT to Clamp Flexible Metal Conduit, 1/2 in. - FECS50DC
+ / - Hover over image to Zoom
Other Views

    Combination Coupling, Zinc Die Cast, Set-Screw EMT to Clamp Flexible Metal Conduit, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FECS50DC
    SKU: 25625435
    $3.74
    Checking Pricing
         
    Additional Features:Weight 22 Lb per 100
    Standard:UL
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FECS50DC
    • Size 1/2 in.
    • Type Set Screw, Squeeze
    • UNSPSC 39121311
    • Additional Features Weight 22 Lb per 100
    • Materials Die Cast Zinc
    • Standard UL
    • SKU Spec Sheet
      FECS50DC Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Combination coupling is used to join 1/2 inch EMT conduit via set-screw to 1/2 inch flexible metallic conduit via clamp.