Crouse Hinds (Eaton) FEA200 Liquidator™ Liquid Tight Ferrules, Replacement, Steel, 2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Ferrules, Replacement, Steel, 2 in. - FEA200
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Ferrules, Replacement, Steel, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FEA200
    SKU: 25198329
    $29.72
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FEA200
    • Size 2 in.
    • UNSPSC 39121312
    Product Overview:
    2 inch replacement liquidtight ferrules are for use with Liquidator™ fittings.