Crouse Hinds (Eaton) FEA100 Liquidator™ Liquid Tight Ferrules, Replacement, Steel, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Ferrules, Replacement, Steel, 1 in. - FEA100
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Ferrules, Replacement, Steel, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FEA100
    SKU: 25329232
    $1.79
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FEA100
    • Size 1 in.
    • UNSPSC 39121312
    Product Overview:
    1 inch replacement liquidtight ferrules are for use with Liquidator™ fittings.