Corning FDM06P06-3C-3RH000 Fiber Connector Module, SC, Cable, 6, Singlemode (OS2), Platinum, ST® Compatible, MIC® Tight-Buffered | Graybar Store
     
Corning - Fiber Connector Module, SC, Cable, 6, Singlemode (OS2), Platinum, ST® Compatible, MIC® Tight-Buffered - FDM06P06-3C-3RH000
+ / - Hover over image to Zoom
Other Views

    Fiber Connector Module, SC, Cable, 6, Singlemode (OS2), Platinum, ST® Compatible, MIC® Tight-Buffered

    Manufacturer: Corning
    Manufacturer #: FDM06P06-3C-3RH000
    SKU: 25062219
    $215.44
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:6
    Fiber Category:Singlemode (OS2)
    Adapter Housing Color:Platinum
    Adapter Type:ST® Compatible
    Style:MIC® Tight-Buffered
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # FDM06P06-3C-3RH000
    • Style MIC® Tight-Buffered
    • Connector Type SC
    • Termination Style Cable
    • UNSPSC 43223326
    • Adapter Housing Color Platinum
    • Adapter Type ST® Compatible
    • Fiber Category Singlemode (OS2)
    • Fiber Count 6
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SC, Cable, 6, Singlemode (OS2), Platinum, ST® Compatible, MIC® Tight-Buffered