Crouse Hinds (Eaton) FDC2SS 3/4 FDC DEVICE BOX | Graybar Store
Crouse Hinds (Eaton) - 3/4 FDC DEVICE BOX - FDC2SS
+ / - Hover over image to Zoom
Other Views

    3/4 FDC DEVICE BOX

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FDC2SS
    SKU: 25574256
    $457.83
    Checking Pricing
         
    Capacity (Cubic Inch):23 cu. in.
    Material:Natural Finished Sand Copper-Free Aluminum
    No. of Hubs:2 Hub
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FDC2SS
    • UNSPSC 39121315
    • Capacity (Cubic Inch) 23 cu. in.
    • No. of Hubs 2 Hub
    • Material Natural Finished Sand Copper-Free Aluminum
    • SKU Spec Sheet
      FDC2SS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4 CONDULET DEVICE BOX & COVER STAINLESS STEEL