Leviton FDBX1-Y FD BOX SINGLE GANG | Graybar Store
     
Leviton - FD BOX SINGLE GANG - FDBX1-Y
+ / - Hover over image to Zoom
Other Views

    FD BOX SINGLE GANG

    Manufacturer: Leviton
    Manufacturer #: FDBX1-Y
    SKU: 25442388
    $89.22
    Checking Pricing
         
    Color:Yellow
    Hub Size (Inches):1 in.
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # FDBX1-Y
    • Color Yellow
    • UNSPSC 39121305
    • Hub Size (Inches) 1 in.
    Product Overview:
    FD Box, Single-Gang, 26.0 Cubic Inch Capacity, 1-Inch NPT Openings, Includes Plugs and Stainless Steel Device Mounting Plate, Yellow