Panduit FCM1.2-A-C14 Latching Flat Cable Mount, Cable Width 1.20 in., Grey, Standard | Graybar Store
     
Panduit - Latching Flat Cable Mount, Cable Width 1.20 in., Grey, Standard - FCM1.2-A-C14
+ / - Hover over image to Zoom
Other Views

    Latching Flat Cable Mount, Cable Width 1.20 in., Grey, Standard

    Manufacturer: Panduit
    Manufacturer #: FCM1.2-A-C14
    SKU: 88197870
    $143.48
    Checking Pricing
         
    Color:Gray
    Mounting Type:Rubber Adhesive Tape
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FCM1.2-A-C14
    • Color Gray
    • UNSPSC 39121702
    • Materials Nylon 6.6
    • Mounting Type Rubber Adhesive Tape
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Latching flat cable mount, 1.20" (30.5mm) cable width, gray, standard package.
    Latching flat cable mount, 1.20" (30.5mm) cable width, gray, standard package.