Panduit FCC-A-C8 Flat Cable Clip, 1.09 in. W, For Use With Any Width Flat Cable, Grey, Standard | Graybar Store
     
Panduit - Flat Cable Clip, 1.09 in. W, For Use With Any Width Flat Cable, Grey, Standard - FCC-A-C8
+ / - Hover over image to Zoom
Other Views

    Flat Cable Clip, 1.09 in. W, For Use With Any Width Flat Cable, Grey, Standard

    Manufacturer: Panduit
    Manufacturer #: FCC-A-C8
    SKU: 88197867
    $50.04
    Checking Pricing
         
    Color:Gray
    Mounting Type:Rubber Adhesive Tape
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FCC-A-C8
    • Color Gray
    • UNSPSC 39121702
    • Materials PVC
    • Mounting Type Rubber Adhesive Tape
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Flat cable clips, any width flat cable, 1.09" (27.7mm) width, gray, standard package.
    Flat cable clips, any width flat cable, 1.09" (27.7mm) width, gray, standard package.