Newbasis FCA173030T-00000 Fiberglass Box, Underground Enclosure, Fiberglass, Polymer Concrete, 17 x 30, 30 in. D, Newbasis, Tapered | Graybar Store
     
Newbasis - Fiberglass Box, Underground Enclosure, Fiberglass, Polymer Concrete, 17 x 30, 30 in. D, Newbasis, Tapered - FCA173030T-00000
+ / - Hover over image to Zoom
Other Views

    Fiberglass Box, Underground Enclosure, Fiberglass, Polymer Concrete, 17 x 30, 30 in. D, Newbasis, Tapered

    Manufacturer: Newbasis
    Manufacturer #: FCA173030T-00000
    SKU: 25646587
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Depth:30 in.
    Material:Fiberglass and Polymer Concrete
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Newbasis
    • Manufacturer # FCA173030T-00000
    • Type Fiberglass Box
    • Depth 30 in.
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • Material Fiberglass and Polymer Concrete
    • ECCN EAR99
    Product Overview:
    Underground Enclosure, Fiberglass Box, Fiberglass, Polymer Concrete, 17 x 30 in, Newbasis, Tapered, 30 in