Panduit FC2ZO-24-10B1 LC-to-MTP, 24, Multimode (OM4), Aqua, LC to MTP, Ceramic | Graybar Store
     
Panduit - LC-to-MTP, 24, Multimode (OM4), Aqua, LC to MTP, Ceramic - FC2ZO-24-10B1
+ / - Hover over image to Zoom
Other Views

    LC-to-MTP, 24, Multimode (OM4), Aqua, LC to MTP, Ceramic

    Manufacturer: Panduit
    Manufacturer #: FC2ZO-24-10B1
    SKU: 25815391
    $1,084.92
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:24
    Fiber Category:Multimode (OM4)
    Color:Aqua
    Adapter Type:LC to MTP
    Insert Material:Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FC2ZO-24-10B1
    • Color Aqua
    • Connector Type LC-to-MTP
    • UNSPSC 26121650
    • Adapter Type LC to MTP
    • Fiber Category Multimode (OM4)
    • Fiber Count 24
    • Insert Material Ceramic
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    LC-to-MTP, 24, Multimode (OM4), Aqua, LC to MTP, Ceramic