Siemon FC2-LC-MM-J80 Duplex Connector, LC, Epoxy, Multimode, 1.6 mm um, Beige | Graybar Store
     
Siemon - Duplex Connector, LC, Epoxy, Multimode, 1.6 mm um, Beige - FC2-LC-MM-J80
+ / - Hover over image to Zoom
Other Views

    Duplex Connector, LC, Epoxy, Multimode, 1.6 mm um, Beige

    Manufacturer: Siemon
    Manufacturer #: FC2-LC-MM-J80
    SKU: 22085079
    $11.41
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Fiber Category:Multimode
    Fiber Diameter:1.6 mm
    Housing Boot Color:Beige
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # FC2-LC-MM-J80
    • Connector Type LC
    • Type Duplex Connector
    • UNSPSC 43223300
    • Adapter Type LC
    • Fiber Category Multimode
    • Fiber Diameter 1.6 mm
    • Technology Epoxy
    • Accessory Type Duplex Connector
    • Housing Boot Color Beige
    • ECCN EAR99
    Product Overview:
    Duplex Connector, LC, Epoxy, Multimode, 1.6 mm, Beige