Siemon FC1-LB-SC6-9BG Simplex Connector, SC, Beige, Multimode (OM1), 62.5/125 (Multimode) um, 900 (Buffered Fiber) um, White, -37 dB | Graybar Store
     
Siemon - Simplex Connector, SC, Beige, Multimode (OM1), 62.5/125 (Multimode) um, 900 (Buffered Fiber) um, White, -37 dB - FC1-LB-SC6-9BG
+ / - Hover over image to Zoom
Other Views

    Simplex Connector, SC, Beige, Multimode (OM1), 62.5/125 (Multimode) um, 900 (Buffered Fiber) um, White, -37 dB

    Manufacturer: Siemon
    Manufacturer #: FC1-LB-SC6-9BG
    SKU: 25862693
    $22.20
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:SC
    Color:Beige
    Fiber Category:Multimode (OM1)
    Fiber Diameter:62.5/125 (Multimode) µm, 900 (Buffered Fiber) µm
    Housing Boot Color:White
    Rating:-37 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # FC1-LB-SC6-9BG
    • Color Beige
    • Connector Type SC Simplex
    • Type Simplex Connector
    • Adapter Type SC
    • Fiber Category Multimode (OM1)
    • Fiber Diameter 62.5/125 (Multimode) µm, 900 (Buffered Fiber) µm
    • Rating -37 dB
    • Accessory Type Connector
    • Housing Boot Color White
    • ECCN EAR99
    Product Overview:
    Simplex Connector, SC, Beige, Multimode (OM1), 62.5/125 (Multimode) µm, 900 (Buffered Fiber) µm, White, -37 dB