Siemon FC1-LB-LCU-9BL Simplex Connector, LC, Blue, Singlemode (OS1/OS2), 900 um, White, -55 dB | Graybar Store
     
Siemon - Simplex Connector, LC, Blue, Singlemode (OS1/OS2), 900 um, White, -55 dB - FC1-LB-LCU-9BL
+ / - Hover over image to Zoom
Other Views

    Simplex Connector, LC, Blue, Singlemode (OS1/OS2), 900 um, White, -55 dB

    Manufacturer: Siemon
    Manufacturer #: FC1-LB-LCU-9BL
    SKU: 25852434
    $18.41
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Color:Blue
    Fiber Category:Singlemode (OS1/OS2)
    Fiber Diameter:900 µm
    Housing Boot Color:White
    Rating:-55 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # FC1-LB-LCU-9BL
    • Color Blue
    • Connector Type LC Simplex
    • Type Simplex Connector
    • Adapter Type LC
    • Fiber Category Singlemode (OS1/OS2)
    • Fiber Diameter 900 µm
    • Rating -55 dB
    • Accessory Type Connector
    • Housing Boot Color White
    • ECCN EAR99
    Product Overview:
    LightBow LC singlemode (blue) simplex Connector, for 900um OS1/OS2 buffered cable with white boot. (-55dB)