Siemon FC1-LB-LC5-9AQ Simplex Connector, LC, Aqua, Multimode (OM3/OM4), 50/125 (Multimode) um, 900 (Buffered Fiber) um, White, -37 dB | Graybar Store
     
Siemon - Simplex Connector, LC, Aqua, Multimode (OM3/OM4), 50/125 (Multimode) um, 900 (Buffered Fiber) um, White, -37 dB - FC1-LB-LC5-9AQ
+ / - Hover over image to Zoom
Other Views

    Simplex Connector, LC, Aqua, Multimode (OM3/OM4), 50/125 (Multimode) um, 900 (Buffered Fiber) um, White, -37 dB

    Manufacturer: Siemon
    Manufacturer #: FC1-LB-LC5-9AQ
    SKU: 25852457
    $23.21
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Color:Aqua
    Fiber Category:Multimode (OM3/OM4)
    Fiber Diameter:50/125 (Multimode) µm, 900 (Buffered Fiber) µm
    Housing Boot Color:White
    Rating:-37 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # FC1-LB-LC5-9AQ
    • Color Aqua
    • Connector Type LC Simplex
    • Type Simplex Connector
    • Adapter Type LC
    • Fiber Category Multimode (OM3/OM4)
    • Fiber Diameter 50/125 (Multimode) µm, 900 (Buffered Fiber) µm
    • Rating -37 dB
    • Technology Pre-Polished
    • Accessory Type Connector
    • Housing Boot Color White
    • ECCN EAR99
    Product Overview:
    LightBow LC 50/125 multimode (aqua) simplex Connector, for 900um OM3/OM4 buffered cable with white boot. (-37dB)