AFL Telecommunications FC000099 LG420-U-FTTX Aerial Splice Closure | Graybar Store
     
AFL Telecommunications - LG420-U-FTTX Aerial Splice Closure - FC000099
+ / - Hover over image to Zoom
Other Views

    LG420-U-FTTX Aerial Splice Closure

    Manufacturer: AFL Telecommunications
    Manufacturer #: FC000099
    SKU: 25275835
    $302.16
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Closure Type:Inline
    Kit Includes:(2) Blank Adapter Bulkheads (SC Style), (2) Grounding Terminals, (4) Individual Self-Sealing Ports, Splice Tray to Accommodate up to 32 Single Fusion Splices
    Max. Single Fusion Splice Capacity:32
    No. of Ports:4
    Style:Aerial Closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FC000099
    • Style Aerial Closure
    • No. of Ports 4
    • Closure Type Inline
    • Kit Includes (2) Blank Adapter Bulkheads (SC Style), (2) Grounding Terminals, (4) Individual Self-Sealing Ports, Splice Tray to Accommodate up to 32 Single Fusion Splices
    • Max. Single Fusion Splice Capacity 32
    • Country of Origin MX - Mexico
    Product Overview:
    LG420-U-FTTX Aerial Splice Closure